Series C NEMA F-frame Molded Case Circuit Breaker

Item #: 0444979

Cat #: ED3200I

UPC: 782114313411

$ 2326.38 EA
Company wide:
0 in stock
Documents & Guides
Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip

Overview

Series C NEMA F-frame Molded Case Circuit Breaker, Type Ed, Cable In/cable Out,3-pole, 200 Amp, 240 Vac, 125 Vdc, Fixed Thermal-magnetic Trip
Also known as: 782114313411, ED3200I, CUTED3200I

Specifications

Amps: 200
Mounting: Panel
Poles: 3
Volts DC: 125
Volts AC: 240
Interrupt Rating AC: 65 kA
Amps: 200
Poles: 3
Volts AC: 240
Mounting: Panel
Volts DC: 125
Interrupt Rating AC: 65 kA