Compression Lug, Copper, 2-Hole

Item #: 0444890

Cat #: CLWD-8-10-58

UPC: 783669627879

$ 12.30 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, 8 AWG, Long Barrel, Sight Hole

Overview

Compression Lug, Copper, 2-Hole, 8 AWG, Long Barrel, Sight Hole
Also known as: 783669627879, CLWD-8-10-58, ILSCLWD81058

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 8
Material: Copper
Allowable Gauge Range: 8
Mounting: 2-Hole