Wire Basket Cable Tray, 2" x 8" x 10', Steel

Item #: 0444864

Cat #: FT2X8X10

UPC: 662516301394

$ 349.11 EA
Company wide:
0 in stock
Documents & Guides
Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

Overview

Cable Tray, 2" Depth x 8" Width x 10' Section, Material: Carbon Steel. Finish: Electroplated Zinc.

FLEXTRAY offers the “T” weld safety edge, which protects both the cable and the installer while installing cables.

Also known as: 662516301394, FT2X8X10, BLIFT2X8X10

Specifications

Height: 2 in
Width: 8 in
Material: Steel
Length: 10 ft
Height: 2 in
Material: Steel
Width: 8 in
Length: 10 ft