Packout™ Tool Box

Item #: 0444839

Cat #: 48-22-8424

UPC: 045242505333

$ 89.97 EA
Company wide:
182 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 75lbs Weight Capacity

Overview

Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 75lbs Weight Capacity

Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ tool box is constructed with impact resistant polymers and metal reinforced corners to provide up to 75 lbs of weight capacity and ultimate durability in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, and integrated organizers bins, the Milwaukee PACKOUT™ tool box is the fully compatible with all Milwaukee PACKOUT™ modular storage products.

Also known as: 045242505333, 48-22-8424, MIL48228424

Features & Benefits

  • IP65 Rated weather seal
  • Metal reinforced corners
  • Metal reinforced locking point
  • Interior organizer trays
  • Mounting location for the one key tick
  • Heavy duty latches
  • Reinforced hinge

Specifications

Weight Capacity: 75 lbs
Length: 22.100 in
Height: 6.600 in
Width: 16.100 in
Weight Capacity: 75 lbs
Height: 6.600 in
Length: 22.100 in
Width: 16.100 in