PACKOUT Rolling tool Box

Item #: 0444836

Cat #: 48-22-8426

UPC: 045242505357

Call for price
Company wide:
0 in stock
Documents & Guides
Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 250lbs Weight Capacity

Overview

Part of the PACKOUT™ Modular Storage System, Constructed with Impact Resistant Polymers, 250lbs Weight Capacity

Part of the industry’s most versatile and most durable modular storage system, the Milwaukee PACKOUT™ rolling tool box is constructed with impact resistant polymers, an industrial grade extension handle, 9 in. all terrain wheels and metal reinforced corners to provide up to 250 lbs of weight capacity in harsh jobsite conditions. Featuring an IP65 rated weather seal to keep out rain and jobsite debris, the Milwaukee PACKOUT™ rolling tool box is fully compatible with all Milwaukee PACKOUT™ modular storage products.

Also known as: 045242505357, 48-22-8426, MIL48228426

Features & Benefits

  • Industrial grade extension handle
  • 9 in. all-terrain wheels
  • IP65 Rated weather seal
  • Metal reinforced corners
  • Metal reinforced locking point
  • Interior organizer tray
  • Mounting location for the one key tick
  • Heavy duty latches

Specifications

Weight Capacity: 250 lbs
Length: 22.100 in
Height: 18.900 in
Width: 25.600 in
Weight Capacity: 250 lbs
Height: 18.900 in
Length: 22.100 in
Width: 25.600 in