1" Meyer Hub With Lay-In Lug

Item #: 0444822

Cat #: AH100BGL

UPC: 66236402824

$ 41.68 EA
Company wide:
0 in stock
Documents & Guides
1" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight

Overview

1" Steel Alloy Meyer Hub With Lay-In Lug, Water Tight
Also known as: 66236402824, AH100BGL, AMFAH100BGL

Specifications

Diameter: 1 in
Material: Steel Alloy
Diameter: 1 in
Material: Steel Alloy