PIPE COLUMN 84-IN. TELCO GRAY

Item #: 0444761

Cat #: SB315A084TG

UPC: 799038022190

$ 672.88 EA
Company wide:
0 in stock
PIPE COLUMN 84-IN. TELCO GRAY

Overview

PIPE COLUMN 84-IN. TELCO GRAY
Also known as: 799038022190, SB315A084TG, BLISB315A084TG

Specifications

Length: 84 in
Width: 6 in
Length: 84 in
Width: 6 in