Hand Ratchet, Drive Size 1/4"

Item #: 0444729

Cat #: J4749HTCBL

UPC: 662679111960

Company wide:
0 in stock
Documents & Guides
Hand Ratchet, Drive Size 1/4 Inch, Head Style: Pear, Geared Teeth: 90, Overall Length: 5-15/64 Inch, Material/Finish: Steel/Black Oxide, For Use with Sockets

Overview

Hand Ratchet, Drive Size 1/4 Inch, Head Style: Pear, Geared Teeth: 90, Overall Length: 5-15/64 Inch, Material/Finish: Steel/Black Oxide, For Use with Sockets

Proto® 1/4" Drive Precision 90 Pear Head Ratchet Standard 5"- Black Oxide.

Also known as: 662679111960, J4749HTCBL, PTOJ4749HTCBL

Features & Benefits

  • 90 tooth count allows for 4 degree arc swing.
  • Small, pear head design for access in tight, hard-to-reach work areas.
  • Contoured, ergonomically designed handle for comfort.
  • Low profile reversing lever design for quick, one hand operation.

Specifications

Size: 1/4 in
Type: Ratchet
Length: 5.220 in
Size: 1/4 in
Length: 5.220 in
Type: Ratchet