Solid Bottom Cover 1600x800mm

Item #: 0444725

Cat #: PB0168

UPC: 783510981204

Call for price
Company wide:
0 in stock
Documents & Guides
Base For Modular Enclosures, solid 0mm, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1600x800mm, Material/finish: Steel/ltgray

Overview

Base For Modular Enclosures, solid 0mm, Bulletin P20 (proline Modular Enclosures), Size/dims: Fits 1600x800mm, Material/finish: Steel/ltgray
Also known as: 783510981204, PB0168, HOFPB0168

Specifications

Color: Light Gray
IP/NEMA Rating: IP55
Material: Steel
Color: Light Gray
Material: Steel
IP/NEMA Rating: IP55