Chainsaw Kit, 20V, Cordless

Item #: 0444714

Cat #: DCCS620P1

UPC: 885911524049

Company wide:
0 in stock
Documents & Guides
Chainsaw Kit, 20 Volt, Cordless, 12 Inch Bar and Chain, Includes: DCCS620 Chainsaw, (1) 20V MAX* 5Ah Lithium Ion Battery, (1) Charger & (1) Hard Bar Cover

Overview

Chainsaw Kit, 20 Volt, Cordless, 12 Inch Bar and Chain, Includes: DCCS620 Chainsaw, (1) 20V MAX* 5Ah Lithium Ion Battery, (1) Charger & (1) Hard Bar Cover

Add versatility to your 20V MAX* cordless system with the DCCS620P1 brushless compact cordless chainsaw. This cordless chainsaw is built to handle tough construction and outdoor jobs. The lightweight design maximizes user control. Use the chainsaw to cut beams, rough out openings, do demolition work and more. Brushless motor technology delivers extreme runtime and motor maximum.

Also known as: 885911524049, DCCS620P1, DEWDCCS620P1

Features & Benefits

  • Low kick back 12 In. Oregon bar and chain for construction and outdoor cutting applications
  • Compact, lightweight design (8.8 lbs) for maximum user control
  • High-efficiency brushless motor maximizing run time and motor life
  • Tool-free chain tensioning and bar tightening knob for proper bar clamping force

Specifications

Volts DC: 20
Type: Cordless, Lithium Ion
Standards: California Proposition 65
Volts DC: 20
Standards: California Proposition 65
Type: Cordless, Lithium Ion