2
more

Transformer, 100VA, 550/575/600 Primary Volt, 110/115/120 Secondary Volt
Item #: 0444704
Cat #: C0100E4CFB
UPC: 786680001123
Company wide:
0
in stock
Documents & Guides
100 VA, 1-Phase, 550/575/600 Primary Volts - 110/115/120 Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block
Overview
100 VA, 1-Phase, 550/575/600 Primary Volts - 110/115/120 Secondary Volts. MTE Industrial Control Transformer, 55 Degree C, Copper Magnet Wire, 50/60 Hz operation. Includes: Primary Fuse Block
Also known as: 786680001123, C0100E4CFB, CUTC0100E4CFB
Specifications
| Phase: | 1 |
| Volt Amps: | 100 |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 600, 550, 575 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 100 |
| Primary Voltage: | 600, 550, 575 |