4.5W G25 LED Lamp, 27K, Silver Crown

Item #: 0444702

Cat #: S9828

UPC: 045923098284

$ 10.68 EA
Company wide:
0 in stock
Documents & Guides
4.5 Watt G25 LED; Silver Crown; Medium Base; 2700K; 430 Lumens; 120 Volt

Overview

4.5 Watt G25 LED; Silver Crown; Medium Base; 2700K; 430 Lumens; 120 Volt
Also known as: 045923098284, S9828, SATS9828

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Lumens: 450
Color Temperature: 2700 (Warm White)
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Lumens: 450
Wattage: 4.500
Dimmable: Yes
Volts AC: 120
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED