Heater Interior, ComPak Twin Series, 4000W, 240VAC, *Cadet Part # 67529*

Item #: 0444698

Cat #: CST402

UPC: 027418675293

$ 203.23 EA
Company wide:
105 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 4000 Watt, 240 Volt AC, *Cadet Part # 67529*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 4000 Watt, 240 Volt AC, *Cadet Part # 67529*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design Available with or without a built-in thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards.

Also known as: 027418675293, CST402, CDTCST402, Ct402

Specifications

Volts AC: 240, 208
Wattage: 3000, 4000
Mounting: Wall
Family / Style: ComPak
Volts AC: 240, 208
Mounting: Wall
Wattage: 3000, 4000
Family / Style: ComPak

Customer Reviews

No reviews for this product
(0)