Heater Interior, ComPak Twin Series, 3000W 240V

Item #: 0444691

Cat #: CST302

UPC: 027418675286

$ 159.00 EA
Company wide:
172 in stock
Documents & Guides
Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 240V *Cadet Part # 67528*

Overview

Cadet Com-Pak Twin Electric Wall Heater Assembly Only (no Thermostat), 3000W 240V *Cadet Part # 67528*

Ideal for large rooms and open areas, such as foyers and entryways Warms up quickly with fast-heating coil elements and efficient fans Rest easy—includes high-temperature safety shutoff feature No sharp edges and a smooth, durable finish Designed for easy installation Enjoy years of trouble-free use, thanks to durable, reliable design Available with or without a built-in thermostat Proudly made in the USA 2-year warranty ETL listed to UL standards

Also known as: 027418675286, CST302, CDTCST302

Specifications

Wattage: 2250, 3000
Volts AC: 240, 208
Mounting: Wall
Family / Style: ComPak
Wattage: 2250, 3000
Mounting: Wall
Volts AC: 240, 208
Family / Style: ComPak