18 AWG MTW, Blue, 1000'

Item #: 0444664

Cat #: 18MTWSTRBLUX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 1000' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Blue, 600V, Machine Tool Wire, 1000' Reel.
Also known as: 18MTWSTRBLUX1000

Specifications

Gauge: 18 AWG
Color: Blue
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 18 AWG
Material: Copper
Conductors: 1
Color: Blue
Volts AC: 600
Stranding: Stranded