Internal Strut Beam Clamp

Item #: 0444611

Cat #: BC23A000EG

UPC: 782856340232

$ 55.42 EA
Company wide:
0 in stock
Documents & Guides
Internal Strut Beam Clamp, Size: 1-5/8 x 1-5/8 Inch, Material: Steel/Electro-Galvanized

Overview

Internal Strut Beam Clamp, Size: 1-5/8 x 1-5/8 Inch, Material: Steel/Electro-Galvanized

Beam clamp kit for mounting strut inside of a beam.

Also known as: 782856340232, BC23A000EG, CDYBC23A000EG

Features & Benefits

  • Kit of two inserts for A type channel
  • Complete with pointed head hex bolts for easy installation

Specifications

Material: Steel
Finish: Electrogalvanized
Standards: Build America Buy America Compliant
Material: Steel
Standards: Build America Buy America Compliant
Finish: Electrogalvanized