Electronic Ballast, Fluorescent, T8, 1-Lamp, 32W, 120/230/277V

Item #: 0444580

Cat #: WH2-120-L

UPC: 872180100050

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 32, 120/230/277 Volt, Lamp Type: F32T8

Overview

Electronic Ballast, Fluorescent, Instant Start, 1-Lamp, Lamp Wattage: 32, 120/230/277 Volt, Lamp Type: F32T8

WorkHorse ballasts are expertly designed for maximum versatility. 10 base models operate 132 lamps in 860 combinations, so a contractor or electrician who carries WorkHorse ballasts can handle any situation without leaving the job site.

Also known as: 872180100050, WH2-120-L, FULWH2120L

Specifications

Type: Instant Start, Electronic
Shape: T5 (Tubular), T8 (Tubular)
Volts AC: 120
Type: Instant Start, Electronic
Volts AC: 120
Shape: T5 (Tubular), T8 (Tubular)