Heater Interior, Dual Wattage 240V, White, GRILL NOT INCLUDED

Item #: 0444575

Cat #: EFW2440-MW-HRC

UPC: 093319670880

$ 614.73 EA
Company wide:
0 in stock
Documents & Guides
EFW Heatbox Interior & Recessed Wall Can Only 240V, 4000 Watts, , GRILL NOT INCLUDED

Overview

EFW Heatbox Interior & Recessed Wall Can Only 240V, 4000 Watts, , GRILL NOT INCLUDED

The EFW-MW is a multi-wattage heater designed to be an economical, large wattage wall heater, flexible enough to heat any space. It is commonly used in apartment construction to heat rooms up to 400 square feet, or where a remote thermostat is required on a 4000 Watt-style heater. The NiChrome open-coil element dissipates heat quickly and offers multiple wattage options, tailoring the heater to a rooms’ specific heating requirements. The 4-Pole cast aluminum unit bearing motor is permanently lubricated for years of trouble-free service. Interior & recessed wall can only, grill sold separately. Economical Design That Redefines Comfort. Multiple wattage options, to tailor to a room’s specific heating requirements. NiChrome Open Coil Element For Quick Heat Transfer. SureStop™ High-Temperature Auto-Rest Safety Limit. Long Life Unit Bearing Motor. Available in White and Almond finsihes. Optional Built-In Thermostat Available. Proudly made in the USA. 1-year warranty.

Also known as: 093319670880, EFW2440-MW-HRC, KNGEFW2440MWHRC

Specifications

Volts AC: 240
Wattage: 4000
Mounting: Wall
Volts AC: 240
Mounting: Wall
Wattage: 4000