Multimedia Decora Insert, 3-Port, Black

Item #: 0444539

Cat #: 41643-E

UPC: 078477013762

$ 5.53 EA
Company wide:
152 in stock
Documents & Guides
Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Black.

Overview

Wallplate Insert, Decora, QuickPort, 3-Port, Empty, Box Mount, Color: Black.

QuickPort Decora Insert, 3-Port, Black

Also known as: 078477013762, 41643-E, LEV41643E

Specifications

Mounting: Insert
Color: Black
Material: Plastic
Gangs: 1
Number of Ports: 3
Mounting: Insert
Material: Plastic
Number of Ports: 3
Color: Black
Gangs: 1