ETN GHC3080S1 Series C, G-frame Mol

Item #: 0444524

Cat #: GHC3080S1

UPC: 786679039588

$ 2407.21 EA
Company wide:
0 in stock
Documents & Guides
CUTGHC3080S1 120VAC SHUNT

Overview

CUTGHC3080S1 120VAC SHUNT
Also known as: 786679039588, GHC3080S1, CUTGHC3080S1

Specifications

Poles: 3
Mounting: Cable
Amps: 80
Poles: 3
Amps: 80
Mounting: Cable