Panel Board, Main Breaker Kit, 225A, 240VAC, Bottom Feed

Item #: 0444510

Cat #: BKED225B

UPC: 786687009641

Company wide:
0 in stock
Documents & Guides
225 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.

Overview

225 Amp Main Breaker Kit for PRL1A, Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0.
Also known as: 786687009641, BKED225B, CUTBKED225B

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 225
Volts AC: 240
Type: Main Breaker
Mounting: Panel
Volts AC: 240
Phase: 3, 1
Amps: 225