Breaker, 400A, 3P, 240VAC, 250VDC, 25 kAIC, Type DK

Item #: 0444451

Cat #: DK3400W

UPC: 786679044698

$ 6095.19 EA
Company wide:
0 in stock
400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, 25 kAIC @ 600V AC, Fixed Thermal-Magnetic Trip, No Line and Load Terminals

Overview

400 Amp, 3-Pole Series C NEMA K-Frame Molded Case Circuit Breaker, Type DK, Cable In/Cable Out, 600 Volt AC, 250 Volt DC, 25 kAIC @ 600V AC, Fixed Thermal-Magnetic Trip, No Line and Load Terminals
Also known as: 786679044698, DK3400W, CUTDK3400W

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 400
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Mounting: Panel
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Poles: 3
Amps: 400
Interrupt Rating DC: 10 kA