12/4 HCF Aluminum Armored Cable, 250'

Item #: 0444382

Cat #: 124MCALHCFX250C

UPC: 077680162946

$ 2.30 FT
Company wide:
7,250 in stock
Documents & Guides
12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 250 Foot Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

Overview

12/4 Copper Conductors with (1) Ground, 600V, Aluminum Armored Cable, Solid, 250 Foot Coil. HFC90 Hospital Grade. Wire Colors: Blue, Red, Black, White, Green. O.D.: .545"

HCF is a UL listed flexible interlocked armoured type AC cable constructed similarly to ACTHH but with a insulated green ground for use in health care facilities where permitted by the electrical code.

Also known as: 077680162946, 124MCALHCFX250C

Specifications

Length: 250 ft
Gauge: 12 AWG
Material: Copper
Jacket: Aluminum
Volts AC: 600
Conductors: 4
Stranding: Solid
Package Type: Coil
Length: 250 ft
Material: Copper
Volts AC: 600
Stranding: Solid
Gauge: 12 AWG
Jacket: Aluminum
Conductors: 4
Package Type: Coil