Unit Heater, 5000W, 208/240VAc, 37050/5000W, 350CFM, Thermostat, and Brackets

Item #: 0444334

Cat #: ARUH5TCHAR

UPC: 626296384305

$ 527.34 EA
Company wide:
47 in stock
Documents & Guides
Garage/Workshop Heater, 1-Phase, 208V/3750W, 240V/5000W, 350CFM Color: Black. Includes: Thermostat & Brackets.

Overview

Garage/Workshop Heater, 1-Phase, 208V/3750W, 240V/5000W, 350CFM Color: Black. Includes: Thermostat & Brackets.

The ARUH unit heater is small on price and big on heat. These heavy-duty units are well suited to situations where large amounts of heat must be provided in wide open spaces such as garages, workshops, commercial warehouses and construction sites. This unit has a powerful output up to 5000 W with a voltage of 240/208. The ARUH has adjustable louvers that allow you to direct heat right from the source. With or without a built-in thermostat, it provides instant heat. Quiet, lightweight and easy-to-install with a universal wall or ceiling mounting bracket, this unit heater is everything you expect for less. Guaranteed productivity

Also known as: 626296384305, ARUH5TCHAR, SEOARUH5TCHAR

Specifications

Wattage: 5000, 3750
Type: Heater
Volts AC: 240, 208
Color: Charcoal Gray
Wattage: 5000, 3750
Volts AC: 240, 208
Type: Heater
Color: Charcoal Gray