Fire Alarm MC Cable, FPLP, Steel, 16 & 12 AWG -2 Pairs Solid, 1000'

Item #: 0444317

Cat #: 4901R60-00

UPC: 077680185266

Company wide:
0 in stock
Documents & Guides
Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG & 12 AWG, 2 Pairs of 2, Solid, Copper, Red, 16 Tinned & 12 AWG Solid Green Ground, 1000 Foot Reel

Overview

Fire Alarm Cable - Armored, Type FPLP, Steel Flex, 16 AWG & 12 AWG, 2 Pairs of 2, Solid, Copper, Red, 16 Tinned & 12 AWG Solid Green Ground, 1000 Foot Reel

Armoured fire alarm cable is a 105 ºC degree 300 volt rated product and is available in 3 to5 conductors in gauge sizes 18 AWG to 12 AWG. Intended uses are for life protection and security systems.

Also known as: 077680185266, 4901R60-00, SPF4901R6000

Specifications

Volts AC: 300
Length: 1000 ft
Material: Copper
Jacket: Aluminum
Gauge: 16 AWG
Conductors: 4
Stranding: Solid
Volts AC: 300
Material: Copper
Gauge: 16 AWG
Stranding: Solid
Length: 1000 ft
Jacket: Aluminum
Conductors: 4