Frame, Double Bay, 78.74" H x 47.24" W x 31.50" D, Steel, Gray

Item #: 0444289

Cat #: PF20128

UPC: 783510959500

Company wide:
0 in stock
Documents & Guides
Modular Frame, Two Bay, 2 x 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 47.24 Inch Width x 31.50 Inch Depth, Steel, Light Gray

Overview

Modular Frame, Two Bay, 2 x 42RMU, Bulletin P20 (ProLine Modular Enclosures), 78.74 Inch Height x 47.24 Inch Width x 31.50 Inch Depth, Steel, Light Gray
Also known as: 783510959500, PF20128, HOFPF20128

Specifications

Color: Gray
Mounting: Floor
Material: Steel
Size: 2X42RMU
Length: 78.740 in
Width: 47.240 in
Depth: 31.500 in
Color: Gray
Material: Steel
Length: 78.740 in
Depth: 31.500 in
Mounting: Floor
Size: 2X42RMU
Width: 47.240 in