Type 4X Pull Through Wireway, 8" x 8" x 10', Hinge Cover, Stainless Steel

Item #: 0444266

Cat #: 1487E120SS

UPC: 623980461946

Company wide:
0 in stock
Type 4X Pull Through Wireway, 8 Inch x 8 Inch x 10 Foot, Hinge Cover, 304 Stainless Steel

Overview

Type 4X Pull Through Wireway, 8 Inch x 8 Inch x 10 Foot, Hinge Cover, 304 Stainless Steel

Designed to enclose and protect electrical wiring from dirt, dust, oil and water.

Also known as: 623980461946, 1487E120SS, HAM1487E120SS

Specifications

Depth: 8 in
Width: 8 in
Length: 10 ft
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel 304
Depth: 8 in
Length: 10 ft
Material: Stainless Steel 304
Width: 8 in
IP/NEMA Rating: NEMA 4X