LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 120-277V

Item #: 0444166

Cat #: 24GR4240D

UPC: 080083755370

Call for price
Company wide:
2 in stock
Documents & Guides
LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

Overview

LED Lensed Troffer, 30 Watt, 4200 Lumen, 4000K, 80 CRI, 120-277 Volt, 0-10V Dimming

GR is a recessed lensed LED troffer series which offers a high quality luminaire dedicated with the latest solid state lighting and electronic driver technology for optimal performance and energy efficiency.

Also known as: 080083755370, 24GR4240D, MET24GR4240D

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Width: 24 in, 2 ft
Wattage: 30
Length: 4 ft, 48 in
Lumens: 4200
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Width: 24 in, 2 ft
Length: 4 ft, 48 in
Type: 0-10V Dimming
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Wattage: 30
Lumens: 4200
Light Technology: LED
Volts AC Range: 120 - 277