PLATT logo

Fluorescent Lamp, High Output, T8, 48", 32W, 4100K

Item #: 0443994
Cat #: 31032841HL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, High Output, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

Overview

Fluorescent Lamp, High Output, T8, 32 Watt, 4100K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Also known as: 31032841HL, TCP31032841HL

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 3100
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)