PLATT logo

Fluorescent Lamp, High Output, T8, 48", 32W, 3500K

Item #: 0443992
Cat #: 31032835HL
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, High Output, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI

Overview

Fluorescent Lamp, High Output, T8, 32 Watt, 3500K, Medium Bipin, 48 inch, Lumens: 3100, 85 CRI
Also known as: 31032835HL, TCP31032835HL

Specifications

Wattage: 32
Lumens: 3100
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Lumens: 3100
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)