Slide Dimmer, Decora, 600W, Single-Pole, Diva, Light

Item #: 0443985
Cat #: DV-600P-LA
UPC: 027557366281
Call for price
Company wide:
0 in stock

Overview

Diva Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, Locator Light, Color: Light Almond.
Diva Dimmer - Gloss Finish, Incandescent/Halogen, Single-pole, 120V/600W in light almond
Also known as: 027557366281, DV-600P-LA, LUTDV600PLA

Specifications

Color: Light Almond
Wattage: 600
Volts AC: 120
Mounting: Surface
Poles: 1
Family / Style: Diva
Dimmable: Yes
Light Technology: Halogen
Color: Light Almond
Volts AC: 120
Poles: 1
Dimmable: Yes
Wattage: 600
Mounting: Surface
Family / Style: Diva
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)