Panel 27.00x18.50 fits 30.00x2

Item #: 0443963

Cat #: A30N20MP

UPC: 783510211295

$ 166.64 EA
Company wide:
0 in stock
Panels for Medium Type 1 Enclosures, fits 30x20, White, Steel

Overview

Panels for Medium Type 1 Enclosures, fits 30x20, White, Steel

Panel for Medium Enclosure, Type 1 allows mounting of components inside the enclosure.

Also known as: 783510211295, A30N20MP, HOFA30N20MP

Features & Benefits

  • Panel mounting hardware is furnished with all enclosures which accept these panels

Specifications

Height: 30 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Color: White
Material: Steel
Height: 30 in
Width: 20 in
Material: Steel
IP/NEMA Rating: NEMA 1
Color: White