Blue, 3/4" Diameter, 48" Long

Item #: 0443886

Cat #: FP301-3/4-48"-Blue

UPC: 051128596036

Company wide:
0 in stock
Documents & Guides
Blue, 3/4" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Blue, 3/4" Diameter, 48" LongHeat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Blue, Shrink Ratio: 2:1, Size: 3/4", Expanded Insulation Diameter: 0.750", Recovered Insulation Diameter: 0.375", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 offers an outstanding balance of electrical, physical and chemical properties for a variety of industrial and military applications. FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128596036, FP301-3/4-48"-Blue, MMMFP30134BLUX48

Specifications

Diameter: 3/4 in
Material: Polyolefin
Color: Blue
Volts AC: 600
Length: 48 in
Diameter: 3/4 in
Color: Blue
Length: 48 in
Material: Polyolefin
Volts AC: 600