Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical, Aluminum, Gray

Item #: 0443880

Cat #: 5157-0

UPC: 050169515709

$ 23.00 EA
Company wide:
272 in stock
Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical Mount, Die Cast, Gray. Diameter: 1.406".

Overview

Weatherproof Cover, 2-Gang, (2) Single Receptacle, Vertical Mount, Die Cast, Gray. Diameter: 1.406".

Rugged die cast construction State-of-the-art powder coat finish provides maximum weatherability and scratch resistance Self closing lids assure weatherproof protection when the receptacle is not in use Includes gasket and mounting hardware Multi-lingual instructions in each package

Also known as: 050169515709, 5157-0, RAC51570

Features & Benefits

  • Rugged metallic construction
  • State-of-the-art powder coat finish provides maximum weatherability and scratch resistance
  • Self closing lids assure weatherproof protection when the receptacle is not in use
  • Installation hardware, gasket, and multilingual instructions are included
  • Two round 1.406 in. diameter receptacles
  • Vertical mount

Specifications

Material: Die Cast Aluminum
Gangs: 2
Mounting: Vertical
Color: Gray
Standards: California Proposition 65
Material: Die Cast Aluminum
Mounting: Vertical
Standards: California Proposition 65
Gangs: 2
Color: Gray