Safety Switch, Double Throw, 60A, 2P, 240VAC, Non-Fused, NEMA 3R

Item #: 0443833

Cat #: DT222URK-NPS

UPC: 782114495827

$ 1654.09 EA
Company wide:
5 in stock
60 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Overview

60 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38"

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety and service continuity are critical.

Also known as: 782114495827, DT222URK-NPS, CUTDT222URKNPS

Specifications

Volts DC: 250
Poles: 2
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Volts DC: 250
Mounting: Surface
Amps: 60
Poles: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R