Open Adapter, 12" x 12"

Item #: 0443830

Cat #: F1212GOA

UPC: 783510519902

$ 253.77 EA
Company wide:
0 in stock
Wireway Open Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

Overview

Wireway Open Adapter, Size/Dims: 12.00x12.00, Material/Finish: Steel/Gray, For NEMA 1 Wireway and 90° Elbow-Tee Cross Fitting.

Used with the 90-Degree Elbow-Tee-Cross fitting to permit a run directly up or down.

Also known as: 783510519902, F1212GOA, HOFF1212GOA

Features & Benefits

  • Used with the 90-Degree Elbow-Tee-Cross fitting to permit a run directly up or down

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel
Width: 12 in
Color: Gray