Minilock Connector, 15 Amp, 125V

Item #: 0443811

Cat #: ML2-C

UPC: 078477987292

$ 28.73 EA
Company wide:
41 in stock
Documents & Guides
15 Amp, 125 Volt, NEMA ML2R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, MiniLock - Black-White.

Overview

15 Amp, 125 Volt, NEMA ML2R, 2P, 3W, Locking Connector, Industrial Grade, Grounding, MiniLock - Black-White.

15 Amp, 125 Volt, Locking Connector, Industrial Grade, Grounding, MiniLock, Black-White

Also known as: 078477987292, ML2-C, LEVML2C

Specifications

Type: Grounding, Connector
Volts AC: 120
Color: Black/White
Amps: 15
NEMA Configuration: ML-2R
Type: Grounding, Connector
Color: Black/White
NEMA Configuration: ML-2R
Volts AC: 120
Amps: 15