
Raceway Entrance End Fitting, 3000 Series, Steel, Ivory
Item #: 0443796
Cat #: V3010AE
UPC: 786776105247
$ 18.81 EA
Company wide:
14
in stock
Documents & Guides
Steel, Blank End Fitting, 3000 Series. Size: 3-7/16" Length, 2.75" Width, 1.5" Height. Includes: Concentric 1/2" Trade Size KOs. Ivory.
Overview
Steel, Blank End Fitting, 3000 Series. Size: 3-7/16" Length, 2.75" Width, 1.5" Height. Includes: Concentric 1/2" Trade Size KOs. Ivory.
3000 ® Series Raceway provides wiring capacities for small to medium size installations. Power, communication, or A/V devices can be wired into the raceway for a flush appearance satisfying both aesthetic and functional requirements. 3000 Series Raceway is ideally suited for wiring applications in frequently changing environments such as labs, hospitals and other industrial applications.
Also known as: 786776105247, V3010AE, WMDV3010AE
Specifications
| Height: | 1 1/2 in |
| Length: | 3 7/16 in |
| Width: | 2 3/4 in |
| Color: | Ivory |
| Material: | Steel |
| Height: | 1 1/2 in |
| Width: | 2 3/4 in |
| Material: | Steel |
| Length: | 3 7/16 in |
| Color: | Ivory |