GIGAMAX™ Cat 5e QUICKPORT™ Jack, Green

Item #: 0443725

Cat #: 5G108-RV5

UPC: 078477170533

$ 5.53 EA
Company wide:
91 in stock
Documents & Guides
Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Green.

Overview

Snap-In Connector, QuickPort, GigaMax 5e, CAT 5e, 8P8C, Channel-Rated, Green.

The GIGAMAX Category 5e UTP QUICKPORT Jack is designed to be used with any Category 5e UTP structured cabling system. The modular jack features a one-piece narrow design that supports high port density in a small area, and is ideal for use in residential, MDU, and high megabit applications.

Also known as: 078477170533, 5G108-RV5, LEV5G108RV5

Specifications

Mounting: Snap In
Color: Green
Connector Type: CAT 5E
Mounting: Snap In
Connector Type: CAT 5E
Color: Green