Carbon Steel Enclosure Back Panel

Item #: 0443697

Cat #: P3024

UPC: 085339930327

$ 152.90 EA
Company wide:
1 in stock
Documents & Guides
White Painted Carbon Steel Enclosure Back Panel

Overview

White Painted Carbon Steel Enclosure Back Panel

Enclosure Back Panel Accessory For Mounting Electrical/Electronic Devices Securely Down Inside

Also known as: 085339930327, P3024, ALLP3024

Specifications

Height: 27 in
Color: White
Material: Steel
Width: 21 in
Depth: 0.110 in
Height: 27 in
Material: Steel
Depth: 0.110 in
Color: White
Width: 21 in