1" ENT Form Stubby, Black

Item #: 0443664

Cat #: EN100SBY

UPC: 088700044098

Company wide:
0 in stock
1" ENT Form Stubby, Black

Overview

1" ENT Form Stubby, Black
Also known as: 088700044098, EN100SBY, CTXEN100SBY

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black