31W Fluorescent T8 U-Bend, 41K

Item #: 0443639
Cat #: S8452
UPC: 045923084522
$ 14.72 EA
Company wide:
0 in stock
Fluorescent T8 U-Bend, 31 Watt, 82 CRI, 2750 Lumens, Color Temperature: 4100K, Medium Bi-Pin (G13) Base

Overview

Fluorescent T8 U-Bend, 31 Watt, 82 CRI, 2750 Lumens, Color Temperature: 4100K, Medium Bi-Pin (G13) Base
Satco is a leading supplier of lighting products, with solutions for nearly every lighting market across the commercial, residential and industrial landscape. With over 1.5 million square feet of inventory throughout North America, and thousands of products ranging from light bulbs and LED technologies to decorative fixtures, smart lighting and even lighting components, Satco® is the single resource for all of your lighting needs.
Also known as: 045923084522, S8452, SATS8452

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 31
Lumens: 2750
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 31
Light Technology: Fluorescent
Color Rendering Index (CRI): 82
Lumens: 2750
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)