GENSPEED® 6 CATEGORY 6 RISER CABLE ORANGE, 1000' PULL PAC

Item #: 0443630

Cat #: 7133805

UPC: 079407845354

$ 0.32 FT
Company wide:
0 in stock
Documents & Guides
GENSPEED® 6 CATEGORY 6 RISER CABLE ORANGE, 1000 FT PULL PAC

Overview

GENSPEED® 6 CATEGORY 6 RISER CABLE ORANGE, 1000 FT PULL PAC
Also known as: 079407845354, 7133805, 423CMRCAT6ORPPGCB

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Color: Orange
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Material: Copper
Jacket: Riser
Volts AC: 300
Color: Orange
Conductors: 4 Pair
Shielding: Unshielded