Closure Plate, 6.00x6.00, Galvanized, Steel

Item #: 0443612

Cat #: F66GCPNKGV

UPC: 783510886400

$ 19.30 EA
Company wide:
0 in stock
Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F66GCPNKGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.

Overview

Layin Galvanized Closure Plates used for closing and sealing the end of a wireway section or run. This Closure Plate, F66GCPNKGV item measures 6.00x6.00 inches with a material of Steel finish Galvanized.

Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run.

Also known as: 783510886400, F66GCPNKGV, HOFF66GCPNKGV

Features & Benefits

  • Lay-in Galvanized Closure Plates are used for closing and sealing the end of a wireway section or run

Specifications

IP/NEMA Rating: NEMA 1
Height: 6 in
Material: Steel
Width: 6 in
Color: Plain
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Plain
Knockouts: No
Height: 6 in
Width: 6 in
Number of Knockouts: 0