Wireway, Type 1, Screw Cover, 4" x 4" x 120", Steel, Galvanized, No KOs

Item #: 0443609

Cat #: F44T1120GV

UPC: 783510882402

$ 260.92 EA
Company wide:
0 in stock
Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 10 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

Overview

Lay-In Type 1 Screw Cover Wireway, Straight Section, Size: 4 Inch Wide, 4 Inch Deep, 10 Foot Length, 16 Gauge Steel, Galvanized, No Knockouts

The nVent HOFFMAN HOFF44T1120GV is available in lengths from 12.00 IN. (305 MM) to 120.00 IN. (3048 MM), with or without knockouts.

Also known as: 783510882402, F44T1120GV, HOFF44T1120GV

Features & Benefits

  • Lay-in Flat-Cover Type 1 Straight Sections are used for enclosing wire and cable in wireway runs
  • Sections are completely open on one side so wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Flat cover design allows for mounting flush with walls or ceilings
  • Keyhole screw slots on flat covers provide easy access. Galvanized material provides superior corrosion protection for outdoor applications
  • Sections are available in lengths from 12 inch to 120 inch, with or without knockouts.

Specifications

Length: 120 in
IP/NEMA Rating: NEMA 1
Width: 4 in
Height: 4 in
Material: Steel
Color: Plain
Number of Knockouts: 0
Knockouts: No
Length: 120 in
Width: 4 in
Material: Steel
Number of Knockouts: 0
IP/NEMA Rating: NEMA 1
Height: 4 in
Color: Plain
Knockouts: No