ECOSYS T5 54W 2L TITLE 20 BF1.0

Item #: 0443587

Cat #: EC5NST554CU210R

UPC: 784276219679

Call for price
Company wide:
0 in stock
Documents & Guides
ECOSYS T5 54W 2L TITLE 20 BF1.0

Overview

ECOSYS T5 54W 2L TITLE 20 BF1.0

EcoSystem 10 percent 3-Wire and EcoSystem Digital Link Controlled T5 Linear 2 lamps, ballast factor of 1.0, C-can 54W/120/240V/277V, Title 20 replacement

Also known as: 784276219679, EC5NST554CU210R, LUTEC5NST554CU210R

Specifications

No Specifications Available