Allied Am1206rl 12x10x6 NEMA 4x Fbr

Item #: 0443570

Cat #: AM1206RL

UPC: 085339912330

$ 156.79 EA
Company wide:
0 in stock
Documents & Guides
All Am1206rl 12x10x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr

Overview

All Am1206rl 12x10x6 NEMA 4x Fbrgls Encl Raised Quick-release Latch Hinged Cvr

Non-corrosive, non-conductive, light weight with lower installation cost, easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover.

Also known as: 085339912330, AM1206RL, ALLAM1206RL

Specifications

Height: 12 in
Depth: 6 in
Material: Fiberglass
Width: 10 in
IP/NEMA Rating: NEMA 4X
Height: 12 in
Material: Fiberglass
IP/NEMA Rating: NEMA 4X
Depth: 6 in
Width: 10 in