2' LED Strip Light

Item #: 0443563

Cat #: MNSLL23 1LL120 GZN 40K 80CRIM6

UPC: 191723241587

Company wide:
0 in stock
Documents & Guides
2' Single Lamp LED Strip Light, 12W, 120V, Lumens: 1150, CRI: 80, Color Temperature: 4000K, Non-Dimming. *Note: This item has been Discontinued* See sub, CSS L24 series.

Overview

2' Single Lamp LED Strip Light, 12W, 120V, Lumens: 1150, CRI: 80, Color Temperature: 4000K, Non-Dimming. *Note: This item has been Discontinued* See sub, CSS L24 series.
Also known as: 191723241587, MNSLL23 1LL120 GZN 40K 80CRIM6, LITMNSLL231LL120V*

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 12
Volts AC: 120
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: No
Color Temperature: 4000 (Cool White)
Volts AC: 120
Light Technology: LED
Wattage: 12
Length: 24 in , 2 ft
Dimmable: No