HEX HEAD CAP SCREW, 1/2" X 7/8", ZN PLTD

Item #: 0443545

Cat #: 1/2X7/8HHCSZN

UPC: 781011416430

$ 2.81 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series hex head cap screw, 0.8750" H x 0.5" D, Steel, Electro-plated

Overview

Eaton B-Line series hex head cap screw, 0.8750" H x 0.5" D, Steel, Electro-plated

For a complete strut offering, Eaton offers a full line of B-Line series channel nuts, u-bolts and all threaded rod that are essential to any strut assembly. This line also includes a number of innovative solutions that help installers save time and materials on the job-site.

Also known as: 781011416430, 1/2X7/8HHCSZN, BLI12X78HHCSZN

Specifications

Length: 7/8 in
Diameter: 1/2 in
Material: Steel
Length: 7/8 in
Material: Steel
Diameter: 1/2 in