6" LyteProfile Non-IC New Construction Frame

Item #: 0443531

Cat #: P6RD15NZ10UVB

UPC: 662057981314

Company wide:
0 in stock
Documents & Guides
6" LyteProfile Non-IC New Construction Frame,1500lm, 0-10V dimming, Universal voltage P6RD15NZ10UVB

Overview

6" LyteProfile Non-IC New Construction Frame,1500lm, 0-10V dimming, Universal voltage P6RD15NZ10UVB
Also known as: 662057981314, P6RD15NZ10UVB, LOLP6RD15NZ10UVB

Specifications

Size: 6
Lumens: 1500
Diameter: 6 in
Size: 6
Diameter: 6 in
Lumens: 1500